Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bostitch

Model # :WBB3778692

MPN #: B210R-WHT

Bostitch® Office Ascend™ 3 in 1 Stapler, 20 Sheet Capacity, White

Product Description
Ascend™ Stapler - Built In Remover - Staple Storage

Features:
  • Made of 70% post-consumer content recycled plastic
  • Integrated Staple Store™ compartment keeps extra staples close at hand
  • Built-in remover for convenient staple removal
  • Ergonomic design for comfortable stapling
  • Opens 180 degrees for tacking or craft use
  • Staples 2 to 20 sheets
  • Non-skid base for stability and desktop protection
  • Convenient visual staple reload alert window
  • Includes 420 staples in Staple Store™ compartment


PRICE
$10.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Strip SizeFull

Product Details

Supply TypeBasic Supplies
StyleStaplers
TypeDesktop Stapler
Staple Capacity210
MaterialPlastic/Metal
Stapler TypeDesktop
Package Quantity1
ColorWhite
Manufacturers Part NumberB210R-WHT
Sheet Capacity20
BrandBostitch