Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nearly Natural 6' Double Ball Ficus Silk Tree

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Nearly Natural 6' Double Ball Ficus Silk Tree

Item #: WBB977272

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $139.99 Save up to 10%
Price: $ 125.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural 6' Double Ball Ficus Silk Tree

Show off your green thumb and pruning skills with this stately Double Ball Ficus tree. Several trunks of different sizes make up the center of this plant, while two different areas of silk leaves burst forth. The top crown of soft green leaves umbrellas the lower one, giving this Ficus tree a "balanced'' eye-pleasing effect that is unlike any other plant you have ever seen. With over fifteen hundred leaves, this beautiful tree will bring outdoor lushness to any home or office setting.

Product Specifications

    • WIDTH INCHES39
    • DEPTH INCHES39
    • HEIGHT INCHES72
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyester, Plastic, Natural Trunks
    • BRANDNearly Natural
    • DESCRIPTION6' Double Ball Ficus Silk Tree
    • MANUFACTURERS PART NUMBER5268
    • PACKAGE QUANTITY1
    • POT SIZE7"W x 6"H
    • PURPOSEFloor
    • TYPESilk Trees
    • COLOR FAMILYGreen
    • PLANT HEIGHT INCHES72
    • TREE STYLEFicus

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!