discount codeFree shipping over 300

Applied at checkout

HP® HP 45, (51645A) Black Original Ink Cartridge

HP® HP 45, (51645A) Black Original Ink Cartridge

Item #: WBB0889885

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $67.95

Quantity Discount

  • Buy 1-2 $67.95 ea.
  • Buy 3+ $63.95 ea.

Quantity

Popular item in this category

HP 940XL High Yield Black Original Ink Cartridge

Ships same day.

Not Yet Rated

$67.95

Customers Also Viewed

HP® HP 45, (51645A) Black Original Ink Cartridge

Rich text for professional-quality printing. You can depend on clog-free performance throughout the life of the print cartridge. Simple to install and easy to replace for low maintenance, trouble-free printing. Device Types: Fax; Inkjet Printer; Color(s):

Product Specifications

  • BRANDHP®
  • MANUFACTURERS PART NUMBER51645A
  • OEM/COMPATIBLEOEM
  • PACKAGE QUANTITY1
  • REMANUFACTUREDNo
  • TYPEInk
  • PAGE YIELD930
  • MACHINE COMPATIBILITYHP LaserJet 4300 Series
  • COMPATIBLE BRANDHewlett-Packard
  • PRINT COLORBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HP® HP 45, (51645A) Black Original Ink Cartridge

HP® HP 45, (51645A) Black Original Ink Cartridge

Item #: WBB0889885

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top