Take 15% off your entire order!

Offer applied at checkout

+

Fleximounts® M15 Triple Arm Desk Monitor Mount For 10"-27" Monitors, Silver

Monitors Shown Not Included

Fleximounts® M15 Triple Arm Desk Monitor Mount For 10"-27" Monitors, Silver

Item #: WBB2181758

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Fellowes® 9140303 Office Suites™ Underdesk Keyboard Drawer, Black

    $33.95

  • Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black

    $33.95

  • GetFit StandUp® Anti-Fatigue Mat 5/8" Thick 1-3/4' x 2.5' Coal Black

    $35.95

$85.99 up to 8% OFF

Price: $78.95

Save $3.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fleximounts® M15 Triple Arm Desk Monitor Mount For 10"-27" Monitors, Silver

Features:
  • Make sure that the VESA holes measure 100 x 100 mm/75 x 75 mm or the bracket mount can't be installed
  • Loading Weight-bearing: Max 22 lbs (10 kg)/per arm
  • Tilt angle: -85 degree to 15 degree
  • Swivel angle: 180 degree
  • Fits these sizes of monitors: 10" - 27"
  • It can work both clamp and grommet. The mount can clamped to desk within 0.79''-1.97'' (20 mm-50 mm) thickness or grommet to the desk with the size of the hole: 0.33'' - 2.75'' (8.5 mm-70 mm) and within 0.79'' - 2.36'' (20 mm-60 mm) thickness.
Specifications:
  • Screen Size Range: 10"-27"
  • Loading Capacity: max. 22 lbs / 10 kg
  • Tilt: -85° / 15°
  • Swivel: +/-90°
  • Color: Silver
  • Material: Aluminum
  • Supported VESA 75x75mm, 100x100mm
  • Max Height: 436.88 mm / 17.2''

Product Specifications

  • BRANDFleximounts®
  • MANUFACTURERS PART NUMBERM15
  • WEIGHT LBS12
  • DESCRIPTIONTriple Arm Desk Monitor Mount
  • CONSTRUCTIONAluminum
  • COLOR FINISHSilver
  • DISPLAY TYPETriple Monitor
  • LCD SIZE10" - 27"
  • WEIGHT CAPACITY22 lbs Per Arm
  • TILT (DEGREES)+15° / -85°
  • SWIVEL (DEGREES)+90° / -90°
  • VESA COMPATIBLEYes
  • MOUNTING HOLE PATTERN (MM)75 x 75, 100 x 100
  • MOUNT TYPEDesktop
  • STYLETilt
  • TYPEDesk Mount
  • PACKAGE QUANTITY1
  • ASSEMBLYUnassembled
  • LIMITED WARRANTY5 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fleximounts® M6SD Vertical Dual Monitor Desktop Mount

Item #: B2250039

Not Yet Rated

Usually ships in 3 to 6 days

$94.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fleximounts® M15 Triple Arm Desk Monitor Mount For 10"-27" Monitors, Silver

Fleximounts® M15 Triple Arm Desk Monitor Mount For 10"-27" Monitors, Silver

Item #: WBB2181758

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Fleximounts® M15 Triple Arm Desk Monitor Mount For 10"-27" Monitors, Silver
    Fleximounts® M15 Triple Arm Desk Monitor Mount For 10"-27" Monitors, Silver
    Fleximounts® M15 Triple Arm Desk Monitor Mount For 10"-27" Monitors, Silver
    Fleximounts® M15 Triple Arm Desk Monitor Mount For 10"-27" Monitors, Silver
    Fleximounts® M15 Triple Arm Desk Monitor Mount For 10"-27" Monitors, Silver
    Fleximounts® M15 Triple Arm Desk Monitor Mount For 10"-27" Monitors, Silver
    Fleximounts® M15 Triple Arm Desk Monitor Mount For 10"-27" Monitors, Silver
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant