Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fraser Hill Farm Artificial Christmas Tree - 2 Ft. Snowy Alpine Tree - Clear Lights

Rollover image to zoom in

Click image to enlarge

See all 172 items in product family

Fraser Hill Farm Artificial Christmas Tree - 2 Ft. Snowy Alpine Tree - Clear Lights

Item #: WBB2240728

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $59.00 Save up to 17%
Price: $ 49.00
OUT OF STOCK.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fraser Hill Farm Artificial Christmas Tree - 2 Ft. Snowy Alpine Tree - Clear Lights

The 2-ft. Snowy Alpine artificial Christmas tree from Fraser Hill Farm features lifelike flocked foliage and all-metal hinged branch construction. Fraser Hill Farm produces the most realistic trees in the market, offering all the long-term benefits that come with owning an artificial tree. The tree simply unfolds out of storage ready to bring seasonal enchantment to your home. This model is pre-strung with a system of 35 evenly distributed, clear bulbs. The tree needles are constructed out of non-allergenic and flame-retardant materials then painted multiple hues of green and flocked with white details to create the look of a natural tree for less maintenance. Designed to last, this 2-ft. Snowy Alpine tree is sure to provide more convenience and ease to your holiday season, year after year.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES15
    • HEIGHT INCHES24
    • COLOR FINISHSnow
    • CONSTRUCTIONPVC/Metal
    • BRANDFraser Hill Farm
    • DESCRIPTION2 Ft. Christmas Tree
    • LIMITED WARRANTY1 Year Limited
    • MANUFACTURERS PART NUMBERFFSA020-1SN
    • MOUNTINGFloor
    • PACKAGE QUANTITY1
    • PURPOSEHoliday Decorating
    • TYPEChristmas Tree
    • COLOR FAMILYWhite
    • TREE STYLEPine
    • LIGHTING INCLUDEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!