Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® Side Seam Business Envelope, Side, #10, White, 500/Box
See all 33 items in product family

Universal® Side Seam Business Envelope, Side, #10, White, 500/Box

Item #: WBB1428297

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $23.50 ea.
2 $19.00 ea.
3+ $17.50 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Universal® Side Seam Business Envelope, Side, #10, White, 500/Box

Business-weight, 24-lb. stock gives this envelope a professional feel. Wove finish provides a crisp appearance. Fully gummed flap produces a secure seal. Envelope Size: 4 1/8 x 9 1/2; Envelope/Mailer Type: Business/Trade; Closure: Gummed Flap; Trade Size: #10.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES9-1/2
    • HEIGHT INCHES4-1/8
    • COLOR FINISHWhite
    • CONSTRUCTIONPaper
    • BRANDUniversal®
    • DESCRIPTIONSide Seam Business #10 Envelope
    • MANUFACTURERS PART NUMBERUNV36320
    • PACKAGE QUANTITY500/Pack
    • PAPER TYPEEnvelope
    • PAPER WEIGHT (LB)24
    • STYLEBusiness Envelopes
    • WEIGHT LBS6.4
    • ACCESSORY TYPELetter Opener
    • SEAL TYPEGummed Flap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed