Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roaring Spring® Landscape Format Writing Pad 95510, 11" x 9-1/2", White, 75 Sheets/Pad, 1/Pack

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Roaring Spring® Landscape Format Writing Pad 95510, 11" x 9-1/2", White, 75 Sheets/Pad, 1/Pack

Item #: WBB1597994

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.80
Product Information
Customer Review
Product Q&A
Accessories
Roaring Spring® Landscape Format Writing Pad 95510, 11" x 9-1/2", White, 75 Sheets/Pad, 1/Pack

Who thought you could re-invent the legal pad? With wide format pads, you can take notes in the digital age. Even works in airline trays Pads feature heavy 20-lb. paper.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES9-1/2
    • HEIGHT INCHES9-1/2
    • COLOR FINISHWhite
    • BINDING TYPETaped
    • BRANDRoaring Spring
    • CARD SIZE11" x 9-1/2"
    • DESCRIPTIONLandscape Format Writing Pad
    • PACKAGE QUANTITY75 Sheets/Pad, 1/Pack
    • PAPER COLORWhite
    • PAPER TYPEPads
    • PUNCHED/UNPUNCHEDPunched
    • RULINGCollege
    • SHEET PERFORATIONPerforated
    • SHEETS75
    • STYLEEasel Pad
    • TYPEEasel Pad
    • PADS1
    • MANUFACTURER PART NUMBER95510

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!