Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® Perforated Edge Writing Pad, Jr. Legal Rule, 5 x 8, White, 50-Sheet, Dozen
See all 32 items in product family

Universal® Perforated Edge Writing Pad, Jr. Legal Rule, 5 x 8, White, 50-Sheet, Dozen

Item #: WBB1428396

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.60
Product Information
Customer Review
Product Q&A
Accessories
Universal® Perforated Edge Writing Pad, Jr. Legal Rule, 5 x 8, White, 50-Sheet, Dozen

16-lb. paper with red margin rule is perforated for easy removal. Chipboard backing. Pad Type: Ruled; Sheet Size: 5" x 8"; Ruling: Jr. Legal; Number of Sheets per Pad: 50.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES5
    • HEIGHT INCHES8
    • COLOR FINISHWhite
    • BINDING TYPETaped
    • BRANDUniversal®
    • DESCRIPTIONPerforated Edge Writing Pad
    • MANUFACTURERS PART NUMBERUNV46300
    • PACKAGE QUANTITY50 Sheets/Pad, 12 Pads/Pack
    • PAPER COLORWhite
    • PAPER TYPEPads
    • PUNCHED/UNPUNCHEDUnpunched
    • RULINGNarrow
    • SHEET PERFORATIONPerforated
    • SHEETS50
    • STYLELegal Pad
    • TYPELegal Pad
    • WEIGHT LBS2.269
    • PADS12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed