Take 15% off your entire order!

Offer applied at checkout

Staedtler® Plastic Eraser, Latex-free, 2-1/2" x 7/8" x 1/2", 4/PK, White

Staedtler® Plastic Eraser, Latex-free, 2-1/2" x 7/8" x 1/2", 4/PK, White

Item #: WBB1646683

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.06 up to 6% OFF

Price: $5.70

Save $0.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Staedtler Mars Plastic Eraser

Latex-free plastic eraser delivers practically residue-free erasing. Use for removing graphite on paper and matte drafting film or for OHP pen on overhead film. Formula offers significantly less crumbling. The eraser waste twists itself up into long strands that can be easily removed. Plastic material is phthalate-free and latex-free. Eraser comes in a handy slide sleeve for convenient handling.

Product Specifications

  • LENGTH INCHES2-7/8
  • WIDTH INCHES7-1/8
  • HEIGHT INCHES1/20
  • COLOR FINISHWhite
  • CONSTRUCTIONVinyl
  • BRANDStaedtler®
  • DESCRIPTIONMars Plastic Eraser
  • PACKAGE QUANTITY4/Pack
  • TYPEEraser
  • MANUFACTURER PART NUMBER52650BK4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Integra™ Side-Apply Correction Tape, Tear Resistant, 1/5 in x 394 in, White, 10/Pack

Item #: B859350

Not Yet Rated

Usually ships in 1 to 4 days

$7.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Staedtler® Plastic Eraser, Latex-free, 2-1/2" x 7/8" x 1/2", 4/PK, White

Staedtler® Plastic Eraser, Latex-free, 2-1/2" x 7/8" x 1/2", 4/PK, White

Item #: WBB1646683

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant