Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36" Economy Wood Coat Rack with 5/8" Mini Rod, Walnut
See all 251 items in product family

36" Economy Wood Coat Rack with 5/8" Mini Rod, Walnut

Item #: WBB548861

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $54.20 Save up to 32%
Price: $ 36.95
Product Information
Customer Review
Product Q&A
Accessories
Economy Wood Wall rack, 5/8" hanging bar for use with mini hook hangers. Wood side brackets and top bars. Walnut finish, 36" wide.

Product Specifications

    • LENGTH INCHES10-1/2
    • WIDTH INCHES36
    • DEPTH INCHES12-3/4
    • COLOR FINISHWalnut
    • BRANDCentral Specialties LTD (CSL)
    • CONSTRUCTIONWood
    • DESCRIPTIONEconomy Wood Coat Rack
    • MANUFACTURERS PART NUMBERTEC-36W
    • PACKAGE QUANTITY1
    • STYLEWith Hanger Bars
    • TYPEWall Mount Coat Racks

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!