Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera® Garment Rack, Black Steel w/ Casters, 3-Shelf

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Alera® Garment Rack, Black Steel w/ Casters, 3-Shelf

Item #: WBB1979478

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $180.95 Save up to 21%
Price: $ 142.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Alera® Garment Rack, Black Steel w/ Casters, 3-Shelf

Time-saving design assembles in minutes without tools. Strong welded wire construction that allows air circulation and helps reduce dust buildup. Double-sided for quick access to items. Rack features four ft. hanging rod for garments, four support hooks for umbrellas, bags, and other items to accommodate your needs. Three shelves adjust in 1" increments and support 350 lbs. on each shelf. Four casters for quick mobility and two lock when it has reached your destination. Hanging rod capacity is 100 lbs. Total unit capacity is 500 lbs. if used with casters. Hangers not included. Mounting: Stand Alone; Width: 48"; Depth: 18"; Height: 75".


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES18
    • HEIGHT INCHES75
    • COLOR FINISHBlack
    • BRANDAlera®
    • CONSTRUCTIONSteel
    • DESCRIPTIONMobile Coat Rack
    • MANUFACTURERS PART NUMBERGR354818BL
    • STYLEWith Hanger Bars
    • TYPEFreestanding Coat Racks
    • GARMENT CAPACITY40

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excellent product

Your review: This product was exactly what I was looking for. I needed something stronger than what you could purchase at your regular box store.

Pros: Strong, well made.

Cons: Instructions not as easy to follow as what I would like.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!