Cylinder Style Satin Aluminum Umbrella Stand for Full & Tote Size Umbrellas

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Cylinder Style Satin Aluminum Umbrella Stand for Full & Tote Size Umbrellas

Item #: WBB1642783

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $262.00 Save up to 21%
Price: $ 205.95
Product Information
Customer Review
Product Q&A
Accessories
Cylinder Style Satin Aluminum Umbrella Stand for Full & Tote Size Umbrellas

Rain or shine, Glaro umbrella stands are the perfect solution for the storage of full size and tote umbrellas. Umbrella stands keep floors dry and safe during rainy or snowy days, and therefore, help reduce injuries from slips and falls. They are very popular in coat check rooms, restaurants, office environments, waiting rooms, residential locations, retail, or any place people need to store their umbrellas when entering. This model features a large capacity cylindrical design. The outer compartments are provided for holding full size umbrellas, and the centered cylindrical container is designed to hold tote size umbrellas.

Features & Benefits:

  • High capacity compartmented cylindrical design
  • Stores tote and full size umbrellas
  • Helps prevent hazardous slip and fall accidents
  • Clear coat satin polished aluminum finish
  • Constructed of rustproof aluminum
  • Protects floors
  • Quick Ship
  • Made in the USA

Product Specifications

    • LENGTH INCHES15
    • WIDTH INCHES9
    • HEIGHT INCHES23
    • CAPACITY30 Umbrellas
    • COLOR FINISHSilver
    • ASSEMBLYY
    • BRANDGlaro
    • DESCRIPTIONCylinder Style Umbrella Stand
    • MANUFACTURERS PART NUMBER259SA
    • PACKAGE QUANTITY1
    • TYPEUmbrella Stand
    • LIMITED WARRANTY2 Year
    • WEIGHT LBS15

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Umbrella Stand

Your review: We ordered two of these to start with and ordered two more because they work so well! They have space for tall and short umbrellas, are light and can stack to store and are easy to empty water out of.

Pros: See above

Cons: None!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!