Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlas Stand/End-of-Range Display- 39H - 28"W x 27"D x 39"H Amber Ash
See all 16 items in product family

Atlas Stand/End-of-Range Display- 39H - 28"W x 27"D x 39"H Amber Ash

Item #: WBB239309

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $980.00 Save up to 47%
Price: $ 518.00
Product Information
Customer Review
Product Q&A
Accessories
GLACIER™ DICTIONARY & ATLAS STANDS
Atlas Stand
Glacier™ dictionary & atlas stands are great for viewing large books, such as dictionaries, atlas books, reference books, encyclopedias and more. Narrow design of these stands fit nicely at the end of double-faced shelving ranges. Can be used anywhere as a compact stand-alone display and information stations. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Sloped reading surface includes paper stop. Atlas Stand includes 5 pull-out shelves. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES28
    • DEPTH INCHES27
    • HEIGHT INCHES39
    • COLOR FINISHAmber Ash
    • MANUFACTURER PART NUMBERLFAS39AA
    • OPENINGS6
    • ASSEMBLYUnassembled
    • TOP FINISHThermal Fused Laminate
    • STYLEWooden Storage
    • PACKAGE QUANTITY1
    • BRANDIronwood
    • DESCRIPTIONAtlas Stand
    • TYPELibrary Furniture

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!