Formax® High Security Cross-Cut Paper and Optical Media Shredder with Auto Oiling System

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Formax® High Security Cross-Cut Paper and Optical Media Shredder with Auto Oiling System

Item #: WBB2240096

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8,195.00 Save up to 20%
Price: $ 6,540.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Formax® High Security Cross-Cut Paper and Optical Media Shredder with Auto Oiling System

The FD 8730HS High Security Paper & Optical Media Shredder is a combination High Security Shredder for the destruction of Paper and Optical Media that meets the requirements of NSA/CSS Specification 02-01 for High Security Cross-Cut Paper Shredders as well as NSA/CSS Specification 04-02 for Optical Media Destruction Devices. The FD8730HS is the perfect solution for top secret and classified shredding of Paper and Optical Media including all types of CDs, DVDs and credit cards. The CD cutting system shreds up to 2,000 CDs per hour into 1/16" x 5/32" particles and the Paper cutting system shreds up to 15 sheets at once, up to 23 feet per minute, producing 1/32" x 3/16" particles. The FD 8730HS includes the EvenFlow™ Automatic Internal Oiling System that lubricates the cutting heads automatically during use. Other features include an all-metal cabinet with casters, steel gearing, lifetime guaranteed waste bins, and an easy-to-use control panel with digital load indicator. In addition, the ECO Mode saves energy by automatically switching into standby mode after 5 minutes of inactivity.

Features:

  • NSA Level P-7 High Security
  • Separate feed/waste bins
  • Shreds paper, CDs, DVDs
  • Automatic Oiling System
  • LED Control Panel
  • Energy-saving ECO Mode


Documents are in PDF format

Product Specifications

    • WIDTH INCHES28
    • DEPTH INCHES24
    • HEIGHT INCHES43
    • COLOR FINISHWhite
    • BRANDFormax®
    • CONSTRUCTIONMetal
    • DESCRIPTIONHigh Security Paper Shredder
    • FULL BIN INDICATORYes
    • MANUFACTURERS PART NUMBERFD 8730HS
    • PACKAGE QUANTITY1
    • SHEET CAPACITY15
    • SHRED SIZE1/32" x 3/16"
    • SPEED (FT/MIN)23
    • THROAT WIDTH9-3/8
    • TYPEHigh Security Shredder
    • LIMITED WARRANTYParts: 6 Months; Cutting Head: Lifetime
    • BIN CAPACITY GALLONS31
    • AUTO SHUT-OFFYes
    • CUTTING TYPEHigh Security
    • JAM PREVENTIONYes
    • SECURITY LEVEL7
    • CONTINUOUS OPERATIONYes
    • AUTO REVERSE ON JAMSYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!