Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
46" ADA Round Table, Diamond, Red
See all 79 items in product family

46" ADA Round Table, Diamond, Red

Item #: WBB1915791

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 787.00
Product Information
Customer Review
Product Q&A
Accessories
46" ADA Round Table, Diamond, Red

Durable thermoplastic coated steel accessible table. Impact resistant, UV protected and easy to maintain. The standard 1-9/16" umbrella hole in tabletop allows you to add an optional umbrella.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES83-1/2
    • WIDTH INCHES62-1/2
    • HEIGHT INCHES30
    • COLOR FINISHRed
    • BRANDUltraPlay
    • CONSTRUCTIONSteel
    • DESCRIPTION46" ADA Round Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPBK358H-RDEV-RED
    • SEAT LENGTH INCHES41-1/2
    • SEAT WIDTH INCHES12
    • SEAT HEIGHT INCHES18
    • TABLE LENGTH INCHES46
    • TABLE WIDTH INCHES46
    • TOP FINISHThermoplastic
    • TYPEExpanded Metal Picnic Table
    • WEIGHT LBS158
    • CAPACITY LBS1200
    • TOP CONSTRUCTIONSteel
    • STYLEADA Table
    • SHAPERectangular
    • LIMITED WARRANTY3 Years
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!