Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8' Double Sided Extra Heavy Duty ADA Table, Diamond 96"W x 70"D - Red
See all 79 items in product family

8' Double Sided Extra Heavy Duty ADA Table, Diamond 96"W x 70"D - Red

Item #: WBB246684

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 883.00
Product Information
Customer Review
Product Q&A
Accessories
The ADA 8' diamond pattern table double-sided accessibility. The heavy duty table has a 2-3/8" all welded walk-through frame. Table tops & seats are thermoplastic coated steel for durability and low maintenance. Diamond Style. Red Plank & Frame finish. 96"W x 70"D x 30"H Overall Dimensions.

Product Specifications

    • WIDTH INCHES96
    • HEIGHT INCHES30
    • COLOR FINISHRed
    • BRANDUltraPlay
    • CONSTRUCTIONCoated Steel
    • DESCRIPTION96" Heavy Duty ADA Table
    • FRAME COLORRed
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPR238H-V8R
    • PACKAGE QUANTITY1
    • TABLE LENGTH INCHES96
    • TABLE WIDTH INCHES30
    • TYPEExpanded Metal Picnic Table
    • TOP CONSTRUCTIONSteel
    • STYLEADA Table
    • SHAPERectangular
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!