Ghent® Four-Leg Adjustable Easel
See all 36 items in product family

Ghent® Four-Leg Adjustable Easel

Item #: WBB243526

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $313.00 Save up to 37%
Price: $ 196.95
Product Information
Customer Review
Product Q&A
Accessories
Ghent® Four-Leg Adjustable Easel

Ghent's Four-Leg Adjustable Display Easel features aluminum framed magnetic whiteboard approximately 35" x 28" that is permanently attached to this deluxe telescoping easel. The steel writing surface accepts magnets. The four gray-finished steel legs provide excellent stability and easily adjust from a full size height of 65" to one that can sit comfortably on a tabletop. The easel also includes a full-length flip chart bar, full-length marker tray and skid-resistant rubber-tipped legs. The easel is TAA compliant and made in the U.S.A.

Features

  • Can be used as either table top or full size - 65" tall.
  • Large steel whiteboard 35"x28" accepts magnets.
  • Full-length flip chart bar.
  • Full-length marker tray.
  • Skid-resistant black rubber-tipped legs.
  • Telescoping legs
  • 1 Year Warranty
  • Made in the U.S.A.
Learn More About Ghent.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES27
    • HEIGHT INCHES39 To 65
    • BRANDGhent®
    • DESCRIPTIONFour-Leg Adjustable Easel
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER1040M3
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • TYPEDry Erase Easel
    • SURFACE COLORWhite
    • SURFACE MATERIALPainted Steel
    • BOARD TYPEEasel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!