Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco 2 Door Aluminum Framed Bulletin Boards w/ Sliding Door - 48"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Aarco 2 Door Aluminum Framed Bulletin Boards w/ Sliding Door - 48"W x 36"H

Item #: WBB290946

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 384.95
Product Information
Customer Review
Product Q&A
Accessories
Aarco 2 Door Aluminum Framed Bulletin Boards w/ Sliding Door - 48"W x 36"H

Enclosed Bulletin Board with an Anodized Aluminum frame provides a large display area. The doors are 1/4" Tempered Glass which slide smoothly on nylon roller tracks and feature an attractive showcase lock. The back panel is Natural Pebble Grain Cork. Concealed mounting brackets are provided. 48"W x 36"H.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • BRANDAarco
    • DESCRIPTIONEnclosed Bulletin Board
    • DOOR QUANTITY2
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERSBC3648
    • PACKAGE QUANTITY1
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • EXTERIOR DEPTH INCHES2
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • INTERIOR DEPTH INCHES3/4
    • EDGE TYPEStraight
    • SURFACE MATERIALCork
    • DOOR TYPESliding
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Aarco 2 Door Aluminum Framed Bulletin Board

Your review: Nice compliment to our room. Clean and simple design should last for many years.

Pros: Sturdy and looks great.

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!