Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® 2 Sliding Doors Ovation Letter Board, Black w/Gray Frame, 46-7/8"w x 33-3/4"H

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Ghent® 2 Sliding Doors Ovation Letter Board, Black w/Gray Frame, 46-7/8"w x 33-3/4"H

Item #: WBB1480128

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $823.00 Save up to 55%
Price: $ 371.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent® 2 Sliding Doors Ovation Letter Board, Black w/Gray Frame, 46-7/8"w x 33-3/4"H

Ghent's Ovation Enclosed Letterboards feature detailed, powder-coated aluminum framing with stylish radius corners. Frame is available in Gray or Black. The doors feature full-length hinges and shatter-resistant acrylic panels with flush mount locks and keys for added security. The flannel letter panel is available in Black or Burgundy and features 1/4" precision grooves for easy letter insertion. Each unit comes complete with a set of 3/4" Gothic font white letters, numbers and characters (327 pieces). Units feature concealed corner brackets for easy and secure mounting. Non-illuminated optional name headers are also available. Backed by Ghent's 10-year guarantee. Made in the USA.

Learn More About Ghent.

Product Specifications

    • WIDTH INCHES46-7/8
    • DEPTH INCHES1-7/8
    • HEIGHT INCHES33-3/4
    • COLOR FINISHBlack
    • BRANDGhent®
    • DESCRIPTIONOvation Letter Board
    • DOOR QUANTITY2
    • FRAME COLORGray
    • FRAME CONSTRUCTIONAluminum
    • INCLUDES3/4" Gothic Letters, Numbers & Characters
    • MAGNETICNo
    • MANUFACTURERS PART NUMBEROVG3-BBK
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • LIMITED WARRANTY10 Year
    • COLLECTIONOvation
    • DOOR TYPESliding
    • SURFACE MATERIALFlannel
    • BOARD TYPELetter Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!