Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco Aluminum Framed Director Silver - 15"W x 12"H

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Aarco Aluminum Framed Director Silver - 15"W x 12"H

Item #: WBB289528

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 93.95
Product Information
Customer Review
Product Q&A
Accessories
Aarco Aluminum Framed Director Silver - 15"W x 12"H

This sturdy and attractive sign is constructed with a single piece extruded aluminum post and weighted base with rubberized floor guards. Unit has a 54" over all height and has a 15"W x 12"H sign frame. 12 signs that conveniently store inside the frame are included. Color Silver

Product Specifications

    • WIDTH INCHES15
    • HEIGHT INCHES12
    • COLOR FINISHSilver/Black
    • ASSEMBLYUnassembled
    • BRANDAarco
    • DESCRIPTION54"H Director
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERTY2CH
    • PACKAGE QUANTITY1
    • STYLEPoster Holder
    • SUGGESTED USEIndoor
    • TYPESign
    • CONSTRUCTIONAluminum
    • BOARD TYPESign Display

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!