Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco Single Sided Marquee w/ Symbol Case And Header Black Powder Coated - 84"W x 50"H

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Aarco Single Sided Marquee w/ Symbol Case And Header Black Powder Coated - 84"W x 50"H

Item #: WBB289624

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,264.95
Product Information
Customer Review
Product Q&A
Accessories
Aarco Single Sided Marquee w/ Symbol Case And Header Black Powder Coated - 84"W x 50"H

The Single Sided Marquee is constructed of extruded aluminum with a black powder coated finish, and has a vented design for heat and moisture reduction. The door has a top hinge and heavy duty stays for easy access. This unit features a 15"W x 35"H. symbol case, removable acrylic 5 line letter board, and an opaque acrylic top header (standard font is Clear Gothic type). 500 polycarbonate characters are included. Unit has top illumination featuring a UL listed fluorescent light fixture, bulb and a 6', 3 wire lead. 84"W x 50"H. Note: For custom message, logo and/or design, please call to special order.

Product Specifications

    • WIDTH INCHES84
    • HEIGHT INCHES50
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDAarco
    • DESCRIPTIONMarquee Changeable Sign
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERMBS5084BK
    • PACKAGE QUANTITY1
    • STYLESingle Sided
    • SUGGESTED USEOutdoor
    • TYPEIlluminated With Header
    • SURFACE MATERIALAcrylic
    • CONSTRUCTIONExtruded Aluminum
    • BOARD TYPEReader Board
    • EXTERIOR DEPTH INCHES4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!