Strong Hold® Independent Locking Cabinet 46-DS-248SS - Stainless Steel Double Door 48 x 24 x 78

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Strong Hold® Independent Locking Cabinet 46-DS-248SS - Stainless Steel Double Door 48 x 24 x 78

Item #: WBB495253

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,626.00
Product Information
Customer Review
Product Q&A
Accessories
Stronghold Stainless Steel Double Shift Cabinet 48 x 24 x 78

These 12-gauge stainless steel cabinets provide 2 separate storage compartments. Companies with a second shift can secure the first shift's valuables while the second shift is on duty. Also you can use 1 side for personal belongings and the other to store tools. These cabinets are your space-saving solution.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES4 per Compartment
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHStainless Steel
    • CONSTRUCTION304 Stainless Steel
    • DOOR QUANTITY2
    • MANUFACTURERS PART NUMBER46-DS-248SS
    • OPENINGS5 per Compartment
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS1275
    • WEIGHT LBS642
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!