Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lista 28-1/4"W Cabinet, 16 Drawer, 296 Compart - Classic Blue, Keyed Alike
See all 112 items in product family

Lista 28-1/4"W Cabinet, 16 Drawer, 296 Compart - Classic Blue, Keyed Alike

Item #: WBB484630

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,121.54 Save up to 14%
Price: $ 2,687.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Lista SC Series 28-1/4"W Eye Level Cabinet, 16 Drawers, 296 Compartments - Classic Blue, Keyed Alike

When you need to store a lot but can't spread out, go vertical. Lista standard and shallow depth eye-height modular drawer storage cabinets let you make the best of your vertical space. More height means more drawers and more storage flexibility. Six-drawer to 16-drawer units for each depth are available.

Lista Xpress counter and eye level height cabinets feature:
  • A fork truck base with front and rear covers.
  • All drawers full extension with 440 lb. weight capacity.
  • Installed drawer dividing accessories.
  • PrevenTip® locking system prevents accidental tipping.
  • Ergonomic handles improve safety and appearance - when drawers are closed, handles are flush with housing so nothing protrudes.
  • Drawer handles are full width, and are located at top of drawer for structural stability and ergonomic ease.
  • Hinged label holders allow easy labeling of drawer contents.

Product Specifications

    • WIDTH INCHES28-1/4
    • DEPTH INCHES28-1/2
    • HEIGHT INCHES59-1/2
    • ASSEMBLYAssembled
    • BRANDLista
    • COLOR FAMILYBlue
    • COLOR FINISHClassic Blue
    • COMPARTMENTS296
    • CONSTRUCTIONSteel
    • DRAWER CAPACITY LBS440
    • DRAWER CONSTRUCTIONSteel
    • DRAWER QUANTITY16
    • DRAWER QUANTITY (DRAWER HEIGHT)10(2"), 6(3")
    • LOCK TYPEKeyed Alike Lock
    • MANUFACTURERS PART NUMBERXSSC1350-1601CBKA
    • PACKAGE QUANTITY1
    • WEIGHT LBS910
    • LIMITED WARRANTYLifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!