Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5 Stacking Deep Drawer Storage Cabinet, 48"W x 28-1/4"D x 36"H, Dixie Oak/Brown

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

5 Stacking Deep Drawer Storage Cabinet, 48"W x 28-1/4"D x 36"H, Dixie Oak/Brown

Item #: WBB566693

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,663.00 Save up to 54%
Price: $ 1,235.00
Product Information
Customer Review
Product Q&A
Accessories
5 Stacking Deep Drawer Storage Cabinet, 48"W x 28-1/4"D x 36"H, Dixie Oak/Brown

Ironwood drawer storage cabinets provides for the storage you need. The full width drawers allows storage of large items such as maps to smaller items that become hidden on shelves. At 36" in overall height the top is ideal for the extra work or counter space. This along with the steel frame makes this a durable mobile storage solution. Features 3/4'' thick exterior panels and interior components, steel roller bearing glides on drawers, edges protected with 3mm PVC and rounded corners on tops and drawer fronts for safety. High density scratch resistant finish laminated surface. Comes with 5" swivel front locking casters with 300 lb. download rating, Can be utilized anywhere you need additional counter space. At 36" in overall height the top is ideal for the extra work or counter space. This along with the steel frame makes this a durable mobile storage solution.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES28-1/4
    • HEIGHT INCHES36
    • ASSEMBLYAssembled
    • BRANDIronwood
    • COLOR FAMILYBrown
    • COLOR FINISHDixie Oak/Brown
    • CONSTRUCTIONWood
    • DRAWER QUANTITY5
    • MANUFACTURERS PART NUMBER2026-DO/BRN
    • PACKAGE QUANTITY1
    • SERIESDenali
    • SHELF CAPACITY LBS120
    • WEIGHT LBS360
    • WHEEL CONSTRUCTIONSwivel w/ Ball Bearing Race
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEHard Rubber
    • LIMITED WARRANTY5 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!