Interion by Global Industrial
Model # :WB695617
Interion® Big & Tall Executive Chair With High Back & Adjustable Arms, Fabric, Black
|
Questions & Answers (0)
Product Description
Interion® Big and Tall Chair with Mesh Fabric, Black
This big and tall chair from Interion® By Global Industrial is built to last Featuring a class 4 gas lift, a wider base and larger casters, this chair can support up to 250 lbs. in weight. Lightweight mesh fabric is breathable and 5" high density foam cushion adds comfort. Padded armrests are adjustable in height. Pneumatic seat adjustment raises the seat height from 20" - 23". Tilt tension control knob with back lock option.
This big and tall chair from Interion® By Global Industrial is built to last Featuring a class 4 gas lift, a wider base and larger casters, this chair can support up to 250 lbs. in weight. Lightweight mesh fabric is breathable and 5" high density foam cushion adds comfort. Padded armrests are adjustable in height. Pneumatic seat adjustment raises the seat height from 20" - 23". Tilt tension control knob with back lock option.
PRICE
$269.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 250 lbs |
| Seat Width | 21-1/4 in |
| Seat Depth | 20-1/2 in |
| Seat Height | 18 - 21-3/4 in |
| Min Seat Height | 18 in |
| Max Seat Height | 21-3/4 in |
| Base | 5-Star Base |
| Base Diameter | 28-1/2 in |
| Back Width | 21 in |
| Back Height | 30-1/4 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Tilt Type | Center Tilt / Synchro Tilt |
| Arm Type | Adjustable |
| Manufacturers Part Number | 695617 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Big & Tall Chair |
| Color | Black |
| Series | Interion |
| Seat Color Family | Black |
| Frame Material | Steel |
| Back Type | High Back |
| Seat Material | Fabric |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| CAL 117 Certified | Yes |