Interion by Global Industrial
Model # :WB695616
Interion® Office Chair With Lumbar Support, High Back & Fixed Arms, Fabric, Black
|
Questions & Answers (0)
Product Description
Interion® Executive Chair with Lumbar Support - Fabric - High Back, Black
Fabric Executive Chair from Interion® By Global Industrial features a high back and built-in lumbar support. Chrome base and arms add a contemporary look. Padded armrests for comfort. Pneumatic height adjustment raises the seat between 18"-21-/34"H. Tilt tension control knob with back lock option.
Fabric Executive Chair from Interion® By Global Industrial features a high back and built-in lumbar support. Chrome base and arms add a contemporary look. Padded armrests for comfort. Pneumatic height adjustment raises the seat between 18"-21-/34"H. Tilt tension control knob with back lock option.
PRICE
$269.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 250 lbs |
| Seat Width | 21-1/4 in |
| Seat Depth | 20-1/2 in |
| Seat Height | 18 - 21-3/4 in |
| Min Seat Height | 18 in |
| Max Seat Height | 21-3/4 in |
| Base | 5-Star Base |
| Base Diameter | 27 in |
| Cushion Thickness | 4-3/4 in |
| Back Width | 21 in |
| Back Height | 32-3/4 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Chrome |
| Tilt Type | Center Tilt / Synchro Tilt |
| Arm Type | Fixed |
| Manufacturers Part Number | 695616 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Office Chair |
| Color | Black |
| Series | Interion |
| Seat Color Family | Black |
| Frame Material | Steel |
| Back Type | High Back |
| Seat Material | Fabric |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| CAL 117 Certified | Yes |