Interion® Basic Mesh Back Office Chair - Fabric - Black
The Interion® by Global Industrial Basic Mesh Back Task Chair features a sturdy 3" thick high density foam cushion and a 2:1 synchronous tilt. Height adjustable Polyurethane Arms. 250 lbs. capacity.
Overall dimensions: 27"W x 25"D x 40.5" - 45" H
Seat Height: 18" - 23"
Seat Dimensions: 21"W x 19.5"D
Meets/Exceeds BIFMA standards, CA 117 Compliant
Interion by Global Industrial
Model # :WB695488
Interion® Mesh Office Chair With Mid Back & Adjustable Arms, Fabric, Black
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 275 lbs |
| Seat Width | 21 in |
| Seat Depth | 19-1/2 in |
| Seat Height | 18 - 23 in |
| Min Seat Height | 18 in |
| Max Seat Height | 23 in |
| Base | 5-Star Base |
| Back Width | 19 in |
| Back Height | 29 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Center Tilt / Synchro Tilt |
| Stackable | No |
| Arm Type | Adjustable |
| Manufacturers Part Number | 695488 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Office Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Mesh Office Chair |
| Frame Material | Nylon |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| CAL 117 Certified | Yes |