Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chicago Lighthouse Quartz Slimline Clock w/ Protective Cover, 12-3/4", Black
See all 107 items in product family

Chicago Lighthouse Quartz Slimline Clock w/ Protective Cover, 12-3/4", Black

Item #: WBB1915350

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.00 Save up to 40%
Price: $ 24.00
Product Information
Customer Review
Product Q&A
Accessories
Chicago Lighthouse Quartz Slimline Clock w/ Protective Cover, 12-3/4", Black

Large, easy-to-read numerals with a sleek modern design. Non-yellowing white dial. Top quality movement.

Product Specifications

    • WIDTH INCHES12-3/4
    • HEIGHT INCHES12-3/4
    • CONSTRUCTIONPlastic
    • DESCRIPTION12-3/4" Slimline Clock
    • FACE COLORWhite
    • MANUFACTURERS PART NUMBERILC67300402
    • MECHANISMQuartz
    • BRANDChicago Lighthouse
    • STYLEWall Clock
    • LIMITED WARRANTY3 Years
    • OUTDOORYes
    • NUMBER TYPEArabic/Standard
    • PACKAGE QUANTITY1
    • SHAPERound
    • FRAME COLORBlack
    • TYPEAnalog Clocks

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!