Take 15% off your entire order!

Offer applied at checkout

+

Versare Tabletop Partition 23"W x 23"D x 24"H Fabric, Navy Blue

Versare Tabletop Partition 23"W x 23"D x 24"H Fabric, Navy Blue

Item #: WBB1954678

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $256.95

Save $12.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Versare Tabletop Partition 23"W x 23"D x 24"H Fabric, Navy Blue

The Tabletop Display is a high-quality portable tabletop partition that helps you professionally display literature with the option of fully-tackable fabric panels, making this a perfect trade show display. Make exhibition tables interesting by customizing the Tabletop Display with a number of materials and colors to pick from. Can also be used as a workstation privacy screen, study carrel, or tabletop divider.

Product Specifications

  • WIDTH INCHES26
  • DEPTH INCHES26
  • HEIGHT INCHES24
  • BRANDVersare
  • DESCRIPTIONDesktop Partition Privacy Panel
  • PACKAGE QUANTITY1
  • PANEL COLORBlue
  • PANELS3
  • TYPESelf-Supported
  • PANEL CONSTRUCTIONFabric
  • FRAME COLORBlack
  • MANUFACTURERS PART NUMBER1790103
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Versare Tabletop Partition 33"W x 33"D x 24"H Fabric, Navy Blue

Item #: B1954729

Not Yet Rated

Usually ships in 15 to 18 days

$268.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Versare Tabletop Partition 23"W x 23"D x 24"H Fabric, Navy Blue

Versare Tabletop Partition 23"W x 23"D x 24"H Fabric, Navy Blue

Item #: WBB1954678

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Versare Tabletop Partition 23"W x 23"D x 24"H Fabric, Navy Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant