Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Black Altus Plus 58" Floating TV Stand

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Prepac Manufacturing Black Altus Plus 58" Floating TV Stand

Item #: WBB1956107

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $221.99 Save up to 11%
Price: $ 197.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Black Altus Plus 58" Floating TV Stand

The minimalist, off-the floor design of the Altus Plus eliminates the need for a separate wall-mount TV bracket and is the perfect pairing for any flat screen TV up to 60". At 58 inches wide, it boasts three compartments for A/V components and a bottom shelf for media with room for 137 Blu-Ray Discs or 93 DVDs. Cables & power bars can be neatly concealed to maintain a clean, modern look. When installed according to the manufacturer's directions, the Altus Plus has a 165lb weight capacity which will accommodate most flat screen TVs and A/V components. Installing the Altus Plus at any height is simple, thanks to its innovative metal hanging rail mounting system. Available in deep black and rich espresso laminate finishes. Proudly manufactured in Canada using CARB-compliant, laminated composite wood. Ships Ready to Assemble with an instruction booklet for easy assembly and links to an installation video. Includes a 5-year manufacturer's limited warranty.

Product Specifications

    • LENGTH INCHES16
    • WIDTH INCHES58-1/4
    • HEIGHT INCHES16-3/4
    • COLOR FINISHBlack
    • CAPACITY LBS165
    • BRANDPrepac Manufacturing
    • DESCRIPTION58" Floating TV Stand
    • TOP CONSTRUCTIONLaminated Composite Wood
    • SHELF CAPACITY75 Lbs On Top; 20 Lbs Per Component Shelf; 30 Lbs Media Shelf
    • CERTIFIED/APPROVEDCARB-compliant
    • COLLECTIONAltus Plus
    • MANUFACTURER PART NUMBERBCAW-0208-1
    • LIMITED WARRANTY5 Year Parts Warranty
    • ASSEMBLYUnassembled
    • MOBILE OR STATIONARYStationary
    • NUMBER OF SHELVES5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!