Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vis-i-Rack™ VRW46-High Cap. Blueprint Storage Roll File Wall Rack - 8 Openings

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Vis-i-Rack™ VRW46-High Cap. Blueprint Storage Roll File Wall Rack - 8 Openings

Item #: WB298539

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 199.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Take advantage of your vertical wall space to organize your blueprints or other large rolled materials. Heavy duty steel frames with welded posts supports up to 320 lbs on our wall mounted racks. Wall mounted racks are 44" tall, 21" wide, 11" deep and attach to wall mounting plates. Bin "posts" are welded at an incline and extend 9" off the frame. Wall brackets with 16" stud spaced mounting holes extend the frame 1-1/4" off the wall to allow space for chair rail is included. Finished in a durable powder coated textured black paint.
  • Compact wall mount design saves valuable floor space to store oversized rolled documents
  • Heavy duty welded steel frame supports up to 320 lbs of rolled storage material
  • Includes wall brackets that extend rack 1-1/4" off the wall to allow for baseboard or chair rail
  • Includes four 6" tall bins and four 4" tall bins (openings)
  • Overall rack is 44" tall, 21" wide and 11" deep
  • Mounting plates are 30" wide X 3-1/2" tall
  • Mounting plate holes are pre-drilled to accommodate wall studs 8", 16" or 24" apart
  • Steel construction with durable powder coat textured black finish
  • Easy assembly

Product Specifications

    • WIDTH INCHES21
    • DEPTH INCHES11
    • HEIGHT INCHES44
    • CAPACITY LBS320
    • COLOR FINISHTextured
    • ASSEMBLYUnassembled
    • BRANDBrookside Design
    • CONSTRUCTIONSteel
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBERVRW46
    • OPENINGS8
    • WEIGHT LBS23
    • NUMBER OF BINS8
    • COLOR FAMILYBlack
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result