Coventry UHF Wireless Podium / Lectern - Walnut

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Coventry UHF Wireless Podium / Lectern - Walnut

Item #: WBB966869

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,029.00
Product Information
Customer Review
Product Q&A
Coventry UHF Wireless Podium / Lectern - Walnut

WIRELESS CUSTOM SOLID HARDWOOD FLAT PANEL SOUND Podium / Lectern - For audiences up to 2,500 in rooms up to 20,000 sq. ft. Crafted from the Finest Hardwoods, this imposing podium creates an impressive look in boardroom or auditorium. Multiple coats of durable clear lacquer preserve the natural wood and enhance the grain. Equipment Bay with locking doors, center divider and left-side shelf. Many options available. Moves on four hidden casters (2 locking). Includes 50-watt multimedia stereo amplifier with built-in UHF 16 Channel receiver, 3 mic inputs; Four built-in 6" x 8" Jensen designed speakers. Hot gooseneck dynamic mic plus. Lapel/headset mic and transmitter. Ships by Truck Fully Assembled. Walnut

Product Specifications

    • WIDTH INCHES42
    • DEPTH INCHES30
    • HEIGHT INCHES46
    • COLOR FINISHWalnut
    • ASSEMBLYAssembled
    • BRANDAmplivox
    • DESCRIPTIONUHF Wireless Lectern
    • MANUFACTURERS PART NUMBERSW3030-WT
    • MICROPHONEHot Gooseneck Dynamic Mic W/15-ft. cord
    • TYPEWireless
    • LIMITED WARRANTY6 Year
    • SPEAKERS(4) 6" x 8" Jensen designed oval speakers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!