Visionary Non Sound Podium / Lectern - Mahogany

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Visionary Non Sound Podium / Lectern - Mahogany

Item #: WBB966849

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 817.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Visionary Non Sound Podium / Lectern - Mahogany

The Visionary Podium / Lectern with bult-in LCD Screen gives you dynamic presentation and editing capabilities It features a Data Port mounted on the reading table, allowing true plug and play laptop interface connection to the 17 inch LCD screen. The Data Port connections include a VGA, stereo audio, and 110V power outlet. It is designed with a fluid one touch flip-up door that brings all connections above the reading table for easy access.Ships LTL fully assembled. Mahogany

Product Specifications

    • WIDTH INCHES25-1/2
    • DEPTH INCHES20
    • HEIGHT INCHES49
    • COLOR FINISHMahogany
    • ASSEMBLYAssembled
    • BRANDAmplivox
    • DESCRIPTIONNon Sound Lectern
    • MANUFACTURERS PART NUMBERSN3265-MH
    • TYPENon-Sound
    • LIMITED WARRANTY6 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!