Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fan Mats Virginia Commonwealth University Man Cave Ulti-Mat Rug 60" X 96" - 15542

Rollover image to zoom in

Click image to enlarge

See all 460 items in product family

Fan Mats Virginia Commonwealth University Man Cave Ulti-Mat Rug 60" X 96" - 15542

Item #: WBB1472181

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $189.99 Save up to 28%
Price: $ 136.95
Product Information
Customer Review
Product Q&A
Accessories
Fan Mats Virginia Commonwealth University Man Cave Ulti-Mat Rug 60" X 96" - 15542

Decorate your home, office, or tailgate with area rugs featuring your favorite sports team. Made in U.S.A. 100% nylon carpet and non-skid recycled vinyl backing. Officially licensed and chromojet printed in true team colors.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES96
    • BRANDFan Mats
    • CONSTRUCTIONNylon
    • DESCRIPTIONMan Cave UltiMat
    • MANUFACTURERS PART NUMBER15542
    • STYLEVirginia Commonwealth University
    • TYPECollege
    • WEIGHT LBS12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed