Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nearly Natural 5' Yucca Silk Tree

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

Nearly Natural 5' Yucca Silk Tree

Item #: WBB977379

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $149.99 Save up to 21%
Price: $ 118.95
Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural 5' Yucca Silk Tree

This remarkable 5' Yucca Silk Tree is one you must have for your own! Its 7 trunks support 172 green leaves, many with a red stripe along the border, as well as new growth. Our designers placed it in an attractive wooden pot topped off with green moss. Display this gorgeous silk Yucca tree by itself, or make it the centerpiece of an indoor garden!

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES24
    • HEIGHT INCHES60
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyester, Plastic, Natural Trunks
    • BRANDNearly Natural
    • DESCRIPTION5' Yucca Silk Tree
    • MANUFACTURER PART NUMBER5006
    • MANUFACTURERS PART NUMBER5006
    • PACKAGE QUANTITY1
    • POT SIZEW: 7 in, H: 7 in
    • PURPOSEFloor
    • TYPESilk Trees
    • TREE STYLEYucca
    • PLANT HEIGHT INCHES60
    • COLOR FAMILYGreen

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!