Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crystal Art Gallery - Trump City Swirl - 24"W x 20"H, Straight Fit Framed

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Crystal Art Gallery - Trump City Swirl - 24"W x 20"H, Straight Fit Framed

Item #: WBB1124200

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $44.99 Save up to 9%
Price: $ 40.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Crystal Art Gallery - Trump City Swirl - 24"W x 20"H, Straight Fit Framed

Follow your instincts, you alone know where you really want to go.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES1
    • HEIGHT INCHES20
    • BRANDCrystal Art Gallery
    • DESCRIPTIONTrump City Swirl
    • FRAME COLORBlack
    • FRAME MATERIALPlastic
    • MANUFACTURERS PART NUMBER48035
    • ORIENTATIONHorizontal
    • PACKAGE QUANTITY1
    • STYLEMotivational
    • TYPEFramed Art
    • COLOR FAMILYBlack
    • MATTINGStraight Fit Framed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!