Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Highwood® Synthetic Wood 5-pc Dining Set, 42 X 42, White

Rollover image to zoom in

Click image to enlarge

See all 140 items in product family

Highwood® Synthetic Wood 5-pc Dining Set, 42 X 42, White

Item #: WBB1939804

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,209.99 Save up to 44%
Price: $ 1,794.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Highwood® Synthetic Wood 5-pc Dining Set, 42 X 42 Table w/4 Chairs, White

Highwood® synthetic wood is truly "Nature's Closest Rival" and has been used extensively for over 10 years by the world's major theme-parks and marine applications (where the look of natural wood WITHOUT the maintenance is required). The rich wood-grain colors run to the core of the material, are extremely fade resistant and a proven performer in all climates. There is no wood-fiber content in these eco-friendly products (it is not a "composite") and the material will not absorb moisture. This elegant Lehigh Dining Set features a traditional design with vertical seatback slats and is part of Highwood®'s Lehigh Collection. The set includes a table and 4 chairs. Highwood® synthetic wood can be left outside year-round and the rich wood-tone colors will look great season after season with a simple wash down in spring with warm soapy water. This product has been load tested, per ASTM 1561-03 (2008) standard for Outdoor plastic furniture and chairs have a 500 pound weight capacity.

  • 100 percent "Made in the USA" and assembled with 304 grade stainless steel hardware
  • The look and feel of real wood in colors that blend with nature, comes with exclusive "natureTEX" surfaces for a natural looking grain and wood like texture
  • This unique material has been used in outdoor applications for 10 yrs by worlds leading theme parks
  • Highwood®'s unique Marine grade polymer is also a choice material in pool/spa applications - wherever a natural wood look without the tough maintenance is needed
  • The rich wood-grain colors run to the core of the material, are extremely fade resistant and are a proven performer in all climates
  • Highwood® products are proudly made in the USA and come with a 12 year residential-use warranty/8 year commercial-use warranty
  • Some assembly is required


Product Specifications

    • BRANDhighwood®
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • CONSTRUCTIONSynthetic Wood
    • DESCRIPTIONSynthetic Wood 5-pc Dining Set
    • TYPEDining Set
    • TABLE LENGTH INCHES72
    • TABLE WIDTH INCHES36
    • TABLE HEIGHT INCHES30
    • SEAT LENGTH INCHES23
    • SEAT WIDTH INCHES19
    • SEAT HEIGHT INCHES17
    • SEAT CONSTRUCTIONSynthetic Wood
    • MANUFACTURERS PART NUMBERAD-DNL44-WHE
    • PACKAGE QUANTITY5
    • COLLECTIONLehigh
    • TOP COLORWhite
    • CHAIR CAPACITY LBS500
    • TABLE TOP CONSTRUCTIONSynthetic Wood
    • LIMITED WARRANTY12 Year Residential-use/2 Year Commercial-use

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed