Good Directions Trotting Horse Weathervane - Polished Copper

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Good Directions Trotting Horse Weathervane - Polished Copper

Item #: WBB2214243

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $314.99 Save up to 3%
Price: $ 306.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Good Directions Trotting Horse Weathervane - Polished Copper

With the wind in the horse's mane and running gait, you can practically hear the hoof beats adorning the rooftop of your home, garage, cupola, barn or gazebo. Good Directions' pure copper weathervanes are unsurpassed in style, quality, and durability – perfect for the house-proud homeowner. Weathervanes are easy-to-assemble and install. Includes an all-weather assembly rod, solid brass directionals, and copper globes. A 401AL Roof Mount is recommended to mount your weathervane to your rooftop, sold separately. The assembled size of this weathervane is 33" L x 33"H x 18"W. The figure-only size is 33"L x 15"H x 2"W. The polished copper finish will age naturally over time. The exclusive Single Point Contact design allows our weathervanes to spin easily in the wind. Bring The Art of Outdoor Living to your home with this heirloom-quality piece.

Product Specifications

    • LENGTH INCHES33
    • WIDTH INCHES18
    • HEIGHT INCHES33
    • BRANDGood Directions
    • COLOR FINISHCopper
    • ASSEMBLYUnassembled
    • CONSTRUCTIONCopper
    • DESCRIPTIONTrotting Horse Weathervane
    • TYPEStandard Weathervanes
    • WEIGHT LBS14
    • MOUNT TYPERoof Mount
    • MANUFACTURERS PART NUMBER967P
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!