Outdoor Sconces
Type
Length
Depth
Width
Material
Height
Mounting Location
Color
Price
eLEDing® Solar Ultra Power 100W 16000 LM CREE 5000K LED Street Parking Sport Area Light Remote
Color
Gray
Width
13 in
Height
2 in
Bulb Type
Integrated LED
Color
White
Width
10 in
Height
13 in
Bulb Type
Medium Base
Sunlite® LED Outdoor Gooseneck Rustic Barn Wall Light Fixture, 30W, 700 Lumens, Matte Black
Color
Black
Width
11 in
Height
12 in
Bulb Type
Integrated LED
Color
White
Width
5 in
Height
9-13/16 in
Bulb Type
Integrated LED
eLEDing® Solar Power AI-SMART 8W 1600 LM CREE 5000K LED Light for Path Parking Area
Color
Black
Width
9 in
Height
4 in
Bulb Type
Integrated LED
Sunlite® LED Outdoor Wall Scone Up & Down Light Fixture, 18W, 1300 Lumens, 80 CRI, Black
Color
Black
Width
4-13/16 in
Height
5-1/8 in
Bulb Type
Integrated LED