Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
St Tropez 28" Square Counter Pedestal Table, Black, 28"L x 28"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 176 items in product family

St Tropez 28" Square Counter Pedestal Table, Black, 28"L x 28"W x 36"H

Item #: WBB1590299

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $499.00 Save up to 10%
Price: $ 449.99

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Beautiful Recycled Plastic St Tropez Collection That Reduces Tree Harvesting and impact on landfill sites and Offers the Best Structural Design and Construction.

Features

  • Fresh unique contemporary design
  • Never Needs Painting, No Slivers, Never Rots, Worry Free Ownership

Product Specifications

    • LENGTH INCHES28
    • WIDTH INCHES28
    • HEIGHT INCHES36
    • BRANDCR Plastics
    • ASSEMBLYUnassembled
    • DESCRIPTIONSt Tropez 28" Square Counter Pedestal Table
    • FRAME CONSTRUCTIONRecycled Plastic
    • FRAME COLORBlack
    • TYPEDining Table
    • STYLECounter Height Table
    • MANUFACTURERS PART NUMBERT36-14
    • COLLECTIONSt Tropez
    • SHAPESquare
    • INDOOR/OUTDOOROutdoor
    • TABLE TOP CONSTRUCTIONRecycled Plastic
    • LIMITED WARRANTYLimited Lifetime
    • TABLE TOP COLOR FINISHBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!