Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Forbes 990 Garment Rack

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Forbes 990 Garment Rack

Item #: WBB1918587

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $682.00 Save up to 32%
Price: $ 463.95
Product Information
Customer Review
Product Q&A
Forbes garment rack is designed to maximize efficiency with minimal effort. This silver garment rack is 42 inches long and comes with a 1" diameter steel tube superstructure. It includes a stainless steel top rail and 3" grey wheels.

Product Specifications

    • WIDTH INCHES21-1/2
    • DEPTH INCHES42
    • HEIGHT INCHES70
    • COLOR FINISHSilver
    • ASSEMBLYUnassembled
    • BRANDForbes Industries
    • CONSTRUCTIONSteel
    • DESCRIPTIONMobile Coat Rack
    • FRAME COLORSilver
    • MANUFACTURERS PART NUMBER990
    • PACKAGE QUANTITY1
    • STYLEWith Hanger Bars
    • TYPEFreestanding Coat Racks
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!