Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Hangers Sold Separately

Hanger Style Folding Coat Rack with Wire Grid Shelves, Capacity 100 Coats
See all 38 items in product family

Hanger Style Folding Coat Rack with Wire Grid Shelves, Capacity 100 Coats

Item #: WB277231

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,600.00 Save up to 42%
Qty Price
1-2 $1,050.00 ea.
3+ $936.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
HIGH CAPACITY FOLDING COAT RACKS
97"L Coat Rack with Wire Grid Shelves
Folding coat racks expand for extra storage! Folding coat racks can be set up to accommodate large numbers of coats then folded and stored in a small space until needed again. Moves easily on 4" diameter ball bearing locking casters. 97"L Coat Racks are a popular choice for meeting, rental, hospitality and convention use. Opens to 8' and features vinyl coated wire shelves that accommodate up to 100 hangers (hangers sold separately). Fully assembled.

Product Specifications

    • WIDTH INCHES97
    • DEPTH INCHES25
    • HEIGHT INCHES60
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDMagnuson Group
    • CONSTRUCTIONSteel
    • DESCRIPTIONHanger Style Folding Coat Rack
    • MANUFACTURERS PART NUMBERMR801H-CG
    • STYLEFolding Coat Racks
    • TYPEFreestanding Coat Racks
    • GARMENT CAPACITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!