Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OneSpace ECO 100% Recycled Paper End Table - 14.5"L x 14.5"W x 20"H - Black

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

OneSpace ECO 100% Recycled Paper End Table - 14.5"L x 14.5"W x 20"H - Black

Item #: WBB2263486

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.99

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OneSpace ECO 100% Recycled Paper End Table - 14.5"L x 14.5"W x 20"H - Black

It looks, feels and performs like traditional furniture. Yet the ECO End Tables are actually made of 100% recycled paper, the first of its kind. It's part of the OneSpace ECO paper furniture line, forged from a unique pressure bonding process that turns real paper into real furniture. Attractive, fully functioning furniture that's durable, lighter weight, and super easy to assemble. So how does OneSpace transform paper into actual furniture? A pre-measured stack of paper layers is pressure bonded into one solid strength layer, and hard-coated in water-resistant polyurethane laminate. The ECO end tables are a shining example of the amazing end result. Its tabletop and bottom shelf have a rigidity and density that rivals or exceeds particleboard—even MDF wood. The specially curved, tubular legs possess a firm, supportive wall thickness that's nothing like paper at all. What's more, each of these components form-fits to its compatible hard plastic connector. Not only is this designed to add stability, it makes assembly a snap—no tools, screws, nails or pegs required; no weak spots because nothing penetrates the material. This innovative, 100% recycled paper end tables are 100% perfect for any indoor space, especially dorm rooms and apartments. All for a price that fits any size budget. Proudly offered by OneSpace, part of the Comfort Products family. With a history dating back to 1919, Comfort Products makes design and innovation affordable.

Product Specifications

    • WIDTH INCHES14-1/2
    • DEPTH INCHES14-1/2
    • HEIGHT INCHES20
    • BRANDComfort Products
    • DESCRIPTIONRecycled Paper End Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • MANUFACTURER PART NUMBER50-JPET052P
    • TYPEReception Table
    • COLLECTIONOneSpace
    • STYLESide Table
    • LIMITED WARRANTY1 Year
    • SHAPESquare
    • TABLE TOP CONSTRUCTIONRecycled Paper
    • LEG TYPE4 Legged
    • TABLE TOP COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!