discount codeFree shipping over 300

Applied at checkout

+

Jonti-Craft® Culinary Creations Wooden Play Kitchen 3-Piece Set

Jonti-Craft® Culinary Creations Wooden Play Kitchen 3-Piece Set

Item #: WBB2257360

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$845.80 up to 26% OFF

Price: $626.95

Quantity

Popular item in this category

Customers Also Viewed

Jonti-Craft® Culinary Creations Wooden Play Kitchen 3-Piece Set

Encourage kids to explore their culinary skills with this kitchen. The durability and playability make it perfect for pretending to whip up a delicious meal or washing dishes. Magnetic catches help keep doors closed while chrome-looking handles and faucet provide a high-end aesthetic. Provides realistic play with wooden turn-button controls, "ice-maker", and four stove "burners". Counter is 23-1/2" high. Includes refrigerator, stove, and sink.

Product Specifications

  • LENGTH INCHES60
  • WIDTH INCHES15
  • HEIGHT INCHES35
  • CONSTRUCTIONWood
  • COLOR FINISHNatural
  • MANUFACTURER PART NUMBER2412JC
  • DESCRIPTIONWooden Play Kitchen Set
  • TYPEPlay Furniture
  • LIMITED WARRANTYLifetime
  • BRANDJonti-Craft®
  • COUNTRY OF ORIGINMade in USA
  • STYLEKitchen Appliance
  • WEIGHT LBS108
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® Culinary Creations Wooden Play Kitchen 3-Piece Set

Jonti-Craft® Culinary Creations Wooden Play Kitchen 3-Piece Set

Item #: WBB2257360

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jonti-Craft® Culinary Creations Wooden Play Kitchen 3-Piece Set

    Be the first to know about our special deals and events!

    Top