Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Doll High Chair 

Rollover image to zoom in

Click image to enlarge

See all 103 items in product family

Jonti-Craft® Doll High Chair 

Item #: WBB770705

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $112.00 Save up to 11%
Price: $ 99.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Jonti-Craft® Doll High ChairĀ 

Feeding tray fixed for easy removal of dolls. 13" long x 12" wide x 25" high.

Features:

  • KYDZSafe® edges.
  • KYDZTuff® finish.
  • KYDZStrong® construction.
  • Limited lifetime warranty.


Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES13
    • WIDTH INCHES12
    • HEIGHT INCHES25
    • COLOR FINISHBirch
    • MANUFACTURER PART NUMBER0495JC
    • DESCRIPTIONDoll High ChairĀ 
    • FRAME COLORNatural
    • TYPEPlay Furniture
    • LIMITED WARRANTYLimited Lifetime
    • FRAME CONSTRUCTIONWood
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • EDGE COLORNatural
    • SEAT CONSTRUCTIONWood
    • PACKAGE QUANTITY1
    • BRANDJonti-Craft®
    • COUNTRY OF ORIGINMade in USA
    • ASSEMBLYAssembled
    • WEIGHT LBS12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed