Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wood Designs™ Kindergarten Blocks - 24 Shapes, 183 Pieces
See all 27 items in product family

Wood Designs™ Kindergarten Blocks - 24 Shapes, 183 Pieces

Item #: WBB385128

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $495.00 Save up to 34%
Promotion Price: $ 326.65
Product Information
Customer Review
Product Q&A
Accessories
Save 10%. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends August 31, 2019.


Kindergarten Blocks - 24 Shapes, 183 Pieces

Solid hardwood blocks are sanded smooth with eased edges and corners for safe block play. All children enjoy the creativity that blocks encourage. The many shapes and sizes offer virtually unlimited building opportunities. Hardwood blocks are the time tested favorite of all children. Set includes (183) pieces in (24) different shapes.

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES--
    • CONSTRUCTIONWood
    • COLOR FINISHNatural
    • MANUFACTURER PART NUMBERWD60500
    • DESCRIPTIONKindergarten Blocks
    • TYPEPlay Furniture
    • CERTIFIED/APPROVEDGREENGUARD® Children & Schools Certified
    • PROMOTION10 Percent Discount
    • BRANDWood Designs™
    • STYLEBlocks Storage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!