Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Reading Hideaway

Rollover image to zoom in

Click image to enlarge

See all 103 items in product family

Jonti-Craft® Reading Hideaway

Item #: WBB770707

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $242.30 Save up to 13%
Price: $ 210.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Jonti-Craft® Reading Hideaway

Students can escape from a busy classroom into the world of literacy. Three sides are open for supervision, back and top enclosed. Bottom is open. Meets ECER-R Space for Privacy standards. 29" long x 29" wide x 29" high.

Features:

  • KYDZSafe® edges.
  • KYDZTuff® finish.
  • Ready-to-Assemble.
  • Limited lifetime warranty.


Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES29
    • WIDTH INCHES29
    • HEIGHT INCHES29
    • CONSTRUCTIONWood
    • COLOR FINISHBirch
    • MANUFACTURER PART NUMBER2375JC
    • FRAME CONSTRUCTIONWood
    • ASSEMBLYUnassembled
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDJonti-Craft®
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • DESCRIPTIONReading Hideaway
    • WEIGHT LBS35
    • FRAME COLORNatural
    • LIMITED WARRANTYLimited Lifetime
    • TYPEPlay Furniture

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed