Jonti-Craft® Toddler Adjustable Easel

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

Jonti-Craft® Toddler Adjustable Easel

Item #: WBB770399

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $159.50 Save up to 25%
Price: $ 119.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Toddler Adjustable Easel

Art at a toddler's height. Hinged at top, with positive lock braces on side. Adjust the height of the double painting surfaces from 8-1/2" to 16" high. Comes standard with hardboard easels. Optional Acrylic, Chalkboard and Write-n-Wipe panels available. Clips and paint trays are included. Maple frame is 40" high, work panels are 24" wide and 24" high.

Features:

  • KYDZTuff® finish.
  • KYDZSafe® edges.
  • Limited lifetime warranty.


Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES24
    • HEIGHT INCHES40
    • CONSTRUCTIONWood
    • COLOR FINISHBirch
    • MANUFACTURER PART NUMBER4181JC
    • DESCRIPTIONToddler Adjustable Easel
    • FRAME COLORNatural
    • TYPEArt & Technical Furniture
    • LIMITED WARRANTYLimited Lifetime
    • FRAME CONSTRUCTIONWood
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • PACKAGE QUANTITY1
    • BRANDJonti-Craft®
    • COUNTRY OF ORIGINMade in USA
    • ASSEMBLYUnassembled
    • STYLEEasel
    • WEIGHT LBS17

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!