42" Picture Book Shelving Adder - 36"W x 12-1/2"D x 40-7/8"H Dixie Oak

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

42" Picture Book Shelving Adder - 36"W x 12-1/2"D x 40-7/8"H Dixie Oak

Item #: WBB239209

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $666.00 Save up to 47%
Price: $ 349.95
Product Information
Customer Review
Product Q&A
Accessories
42" Picture Book Shelving Adder - 36"W x 12-1/2"D x 40-7/8"H Dixie Oak

Perfect for organizing oversized books, these handy units include four black powder coated wire dividers per shelf. Dividers are adjustable in 2-1/2" increments. The 12" deep shelving adjusts in 1-3/4" increments. One adjustable shelf, all others are fixed. Adders have only one end panel and cannot be used alone. You must begin with a base unit then select Adders as desired. Dixie Oak Finish. 36"W x 12-1/2"D x 40-7/8"H Overall Dimensions.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES12-1/2
    • HEIGHT INCHES40-7/8
    • COLOR FINISHOak
    • MANUFACTURER PART NUMBERPBS42SADO
    • OPENINGS2
    • ASSEMBLYUnassembled
    • TOP FINISHParticle Board w/ Laminate
    • STYLEWooden Shelving
    • PACKAGE QUANTITY1
    • BRANDIronwood
    • DESCRIPTIONAdder
    • SHELF QUANTITY1 Adjustable Shelf, 1 Fixed Shelf
    • TYPELibrary Furniture

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!