Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Accessory Shelf - 35"W x 1"D x 11-3/4"H Amber Ash

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

Accessory Shelf - 35"W x 1"D x 11-3/4"H Amber Ash

Item #: WBB917985

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $142.00 Save up to 43%
Price: $ 80.95
Product Information
Customer Review
Product Q&A
Accessories
Accessory Shelf - 35"W x 1"D x 11-3/4"H Amber Ash

To add shelves to the standard number that come with the shelving. Maximize efficient use of space for holding smaller items such as videos, CDs or DVDs, paperback books, and tape cassettes. Amber Ash Finish. 35"W x 1"D x 11-3/4"H Overall Dimensions.

Product Specifications

    • WIDTH INCHES35
    • DEPTH INCHES1
    • HEIGHT INCHES11-3/4
    • COLOR FINISHAmber Ash
    • MANUFACTURER PART NUMBERLSSHAA
    • OPENINGS--
    • TOP FINISHParticle Board w/ Laminate
    • STYLEWooden Shelving
    • PACKAGE QUANTITY1
    • BRANDIronwood
    • DESCRIPTIONAccessory Shelf
    • SHELF QUANTITY--
    • TYPELibrary Furniture

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed